Beli ball joint puller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SATA Universal Ball Joint PullerDeskripsi:90651 Ball Joint Puller (Small) Product Introduction ●Used to separate ball jointsatribut:
- Serial Number: 90651
- TEKIRO Ball Joint Separator (Treker Ball Joint)Deskripsi:untuk melepaskan ball joint dari lower arm tanpa perlu menggunakan banyak alat bantu dan tenaga yang besar, karena dengan alat ini saja sudah cukup untuk melepaskan ball joint dari lower arm yang sangat sulit tersebut, mempunyai ukuran 9" berdimensi 159mmx92mmx31mmFungsi : untuk melepaskan ball joint dari lower arm tanpa perlu menggunakan banyak alat bantu dan tenaga yang besar, karena dengan alat ini saja sudah cukup untuk melepaskan ball joint dari lower arm Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- Size (inch): 9
- Dimension 1 (mm): 159
- Dimension 2 (mm): 92
- Dimension 3 (mm): 31
- JTC Ball Joint Pulleratribut:
- Dimension C (mm): 26
- Dimensions d (mm): 160~230
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- CKD Repair Kit For SCA2 Cb 63 B 300atribut:
- Set Content: Dust wiper. Rod packing. Cylinder gasket. Cushion packing. Piston packing.Wearing. Needle gasket
- Tube Inner Diameter (mm): 63
- CP Diesel Cylinder Pressure Gaugeatribut:
- Material: Steel
- SATA Ball Joint PullerDeskripsi:90662 Ball Joint Puller (Large) Product Introduction ●Used to separate ball jointsatribut:
- Serial Number: 90662
- Specification: Lare
- RS PRO Hose Pipe Braided (Selang Benang)Deskripsi:Reinforced Polyurethane HoseA polyurethane hose with outstanding elasticity providing excellent flexibility and kink-resistance, even in cold conditions.Product Application Information• Conveyance of gases • Liquids and fluids • Dry powders and granules (especially where good abrasion characteristics are required)Conveyance of gases, liquid, dry powders and granules (especially where good abrasion characteristics are required).NoteThis data refers to performance at 20°C. Any changes in temperature will affect the performance dataApprovalsISO7751(1997)Polyurethane Hoseatribut:
- Bend Radius (mm): 95
- Colour: Clear
- Hose Pipe Action: Transfer
- Hose Pipe/Flexible Tube: Hose Pipe
- Inner Diameter (mm): 10
- Length (m): 25
- Material: PUR
- Maximum Operating Temperature (°C): 65
- Maximum Working Pressure (bar): 10
- Minimum Operating Temperature (°C): -40
- Outer Diameter (mm): 15.75
- Possible Applications: Fuel & Oil
- Reinforced: Yes
- Standards Met: ISO 5774
- SAFTCART Trolley Gas Cylinder (Troli Tabung Gas)atribut:
- UNSPSC: 24101504
- Vertex Punch GrinderDeskripsi:This is a mini type punch grinder which can grind fine punch of outside diameter from 1.5 mm to 3 mm. N.W. 4kgs.Accuracy of point A within 0.005 mm and point B Within 0.008 mm while turning.
- Kernel Alat Press Per Coil SpringDeskripsi:- Alat Press Coil Spring berguna untuk mengencangkan coil spring dan juga untuk membuka coil spring.- Alat Press Coil Spring memiliki kapasitas spring maksimal sepanjang 500mm.- Alat Press Coil Spring dapat digunakan hingga beban 1 Ton.- Alat Press Coil Spring mudah untuk digunakan.atribut:
- Capacity (t): 1
- ASIMETO Dudukan Magnetik (Dudukan Magnet)atribut:
- Magnetic Power (kgf): 80
- Base Dimension (mm): 60x50x55
- Main Stem Diameter D1 (mm): 12
- Main Stem L1 (mm): 176
- Sub Pole D2 (mm): 10
- monotaro.id 1 inch Clear Tape (Solasi / Selotip)Deskripsi:Stationary tape atau yang biasa disebut dengan isolasi bening adalah pita perekat yang digunakan untuk merekatkan benda benda yang membutuhkan perekat yang kuat dengan ukuran yang tidak terlalu besar.atribut:
- Size (mmxyard): 24x72
- Thickness (micron): 40
- Color: Transparent
- Width (mm): 24
- Length (yard): 72
- Length (m): 64
- Trelleborg Forklift Tires Solid Resilient (Ban Forklift)atribut:
- Tire Type & Compound Availability (STD, LOC, Both): Both
- JTC Universal Joint Remover ( Mid. Truck )atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- OTC Motorcycle Suspension Tools (Perkakas Perawatan Motor)Deskripsi:Ball joint service kits remove and re-install press-fit parts such as rear-suspension ball joints, universal joints, and truck brake anchor pins. The tools in the kit can be used on all ear-type clamps.atribut:
- UNSPSC: 27111712
- monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)Deskripsi:Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.atribut:
- Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
- Measurement range (kPa): 0-2100
- Jason Tie Rod End Pulleratribut:
- Size (mm): 20-40
- Material: High Quality
Daftar Harga ball joint puller Terbaru October 2026
| SATA Universal Ball Joint Puller | Rp889.900 |
| TEKIRO Ball Joint Separator (Treker Ball Joint) | Rp549.900 |
| JTC Ball Joint Puller | Rp2.999.900 |
| CKD Repair Kit For SCA2 Cb 63 B 300 | Rp609.900 |
| CP Diesel Cylinder Pressure Gauge | Rp1.799.900 |
| SATA Ball Joint Puller | Rp1.499.900 |
| Value Vacuum Pump | Rp1.299.900 |
| RS PRO Hose Pipe Braided (Selang Benang) | Rp6.999.900 |
| SAFTCART Trolley Gas Cylinder (Troli Tabung Gas) | Rp9.199.900 |
| Vertex Punch Grinder | Rp7.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/0aP101004010-4.jpg)





/9sP112219352-1.jpg)
/maP111649802-1.jpg)


/gyP109094610-1.jpg)

/ofP103930879-1.jpg)
/paP108166910-7.jpg)
/3nP107870131-1.jpg)
/P101540580-1.jpg)
/iaP109344658-5.jpg)
/bfP102250411-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)